Shop All Traffic Safety Vests and Apparel
Erb Safety
One Size Hi-Viz Vest with Stripe, Orange
Mfr # 14601
Zoro # G7951627
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Yellow
- Size Universal
- Standards NOT ANSI RATED
- Features One Size Fits Most
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 14601
- Zoro # G7951627
- UPC # 720609146014
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | Universal |
Reflective Stripe Width | 1 in |
Details
Stripe Color | Yellow |
Item | Vest with Stripe,Hi-Viz,Orange,One Size |
Standards | NOT ANSI RATED |
Features | One Size Fits Most |
Material | Polyester |
Color | Orange |
ANSI Class | Not Rated |
Number of Pockets with Closure | 0 |
Pockets | 0-3 |
Closure Type | Hook-and-Loop |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 0 |
Reflective Stripe Location | Back, Chest |
Includes LED Lights | No |
Total Number of Pockets | 0 |
Fabric Construction | Solid |
Reflective Stripe Color | Yellow |
Description
Vest with Stripe,Hi-Viz,Orange,One Size, ANSI Class Not Rated, Vest Size S, Number of Pockets with Closure 0, Features One Size Fits Most
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Nylon, Org, 6 Keys, PK6 (NYL-ORG-38ST-KA6PK)
- ANSELL Microflex Supreno, Exam Gloves with Advanced Barrier Protection, 5.5 mil Palm, Nitrile, Powder-Free (SEC-375-M)
- LYLE Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U4-1311-NA_14x10 (U4-1311-NA_14x10)
- 3M PROTECTA Vest-Style Harness, 2XL, Polyester (1161504)
- ERB SAFETY Safety Vest, Woven Oxford, Hi-Viz, Orange, L (61720)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Royal Blue, LG (63265)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Royal Blue, 3X (63268)
- ERB SAFETY Safety Vest, Mesh, Surveyor, Hi-Viz, Lime, M (61231)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Orng, LG (64728)
- ERB SAFETY Safety Vest, Unisex, Mesh, Class 2, S730, Hi-Viz Lime w/Pink Trim, XL (63324)
- AZUSA SAFETY Economy Hi-Vis ANSI/ISEA Type R Class 2 Mesh Vest w/2" Reflective Tape & 2 Pockets, XL (SVGZ2)
- Erb Safety Traffic Safety Vests and Apparel