Shop All Hard Hat Accessories
Erb Safety
Neck Shield, Mesh, Hi-Viz, Orange, One Size Fits All, High Visibility Orange
Mfr # 19282
Zoro # G8002620
$16.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 100% Polyester Mesh
- Color High Visibility Orange
- Features Ultra-Lightweight 100% Polyester Neck Shield; Elastic Band Fits Securely Around Heat Brim; Provides Protection From Sun and Heat While Increasing Visibility; Fits all ERB Cap and Full Brim Style Helmets
- Standards ANSI/ISEA 107
- Size One Size Fits All
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 19282
- Zoro # G8002620
- UPC # 720609192820
- Country of Origin China
- Category Hard Hat Accessories
Dimensions
Size | One Size Fits All |
Details
Item | Neck Shield,Mesh,Hi-Viz,Orange |
Material | 100% Polyester Mesh |
Color | High Visibility Orange |
Features | Ultra-Lightweight 100% Polyester Neck Shield; Elastic Band Fits Securely Around Heat Brim; Provides Protection From Sun and Heat While Increasing Visibility; Fits all ERB Cap and Full Brim Style Helmets |
Standards | ANSI/ISEA 107 |
Description
Neck Shield,Mesh,Hi-Viz,Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Al, 1/4" W, Black, PK3 (ALU-BLK-76ST-KA3PK)
- TOUGH DUCK Men's Black Polyester Safety Jacket size M (S43211)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- DEWALT Heated Jackets Heated Reversible Vest Kitted-Blk-XL (DCHV086BD1-XL)
- ERB SAFETY Repl 6-pt. Ratchet Suspension I-85R (19945)
- ERB SAFETY Replacement Slide-Lock Susp, I-505 (I505)
- ERB SAFETY Hard Hat Safety Light, ERB Safety 10031 - Red (10031)
- ERB SAFETY ERBÂ Chain Saw Safety Kit W/ Omega II Orange 6-Point Mega Ratchet Suspension (14371)
- ERB SAFETY Replacement Bump Cap Brow Pad, Moisture Wicking Sweatband, Nylon/Polyester Foam, Blue (19124)
- ERB SAFETY Replacement Slide-Lock Susp, I-85R (19141)
- PAULSON Headgear, Large Sparkguard, Nylon, Black (HG7-H)
- Erb Safety Head Protection