Shop All Traffic Safety Vests and Apparel
Erb Safety
M/L Expandable Public Safety Vest, Navy
Mfr # 61252
Zoro # G7951907
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards NOT ANSI RATED
- Size M/L
- Features Hook & Loop Front Closure, Expandable; One Multi-Divisional Interior Pocket; Mic Tabs
- Material 100% Polyester Mesh
- Color Navy Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61252
- Zoro # G7951907
- UPC # 720609612526
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M/L |
Details
Standards | NOT ANSI RATED |
Item | Public Service Vest,Expandable,Navy,M/L |
Features | Hook & Loop Front Closure, Expandable; One Multi-Divisional Interior Pocket; Mic Tabs |
Material | 100% Polyester Mesh |
Color | Navy Blue |
Description
Public Service Vest,Expandable,Navy,M/L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYHEAD PRODUCTS Poly Utility Tray 15" L x 10.75" W x 1" H (PAK656)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Chronosoft Series (40102)
- EAGLE MFG Catch Basin Insert, 42 in.L x 42 in.W (T8702XL)
- CAT WORKWEAR Soft Shell Jacket, Black (W11440-016)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, 3XL (61819)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, S (61628)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, 3XL (61767)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Red, 3X (63260)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Orng, MD (64727)
- ERB SAFETY Safety Vest, Chest ID Pocket, Mesh, Class 2, S363ID, Hi-Viz Lime, MD (62660)
- CONDOR Safety Vest, Yellow/Green, Hook-andLoop (491R73)
- Erb Safety Traffic Safety Vests and Apparel