Shop All Traffic Safety Vests and Apparel
Erb Safety
Mesh Vest, Class 2, Hi-Viz, Lime, 5XL
Mfr # 14516
Zoro # G8006297
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Features 3M Scotch lite Tape
- Standards ANSI 107
- Color Lime
- Size 5XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 14516
- Zoro # G8006297
- UPC # 720609145161
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 5XL |
Vest Size | 5XL |
Details
Stripe Color | Silver |
Item | Mesh Vest,Class 2,Hi-Viz,Lime,5XL |
Features | 3M Scotch lite Tape |
Standards | ANSI 107 |
Color | Lime |
Material | Polyester |
Closure Type | Hook-and-Loop |
ANSI Class | 2 |
Number of Pockets with Closure | 0 |
Total Number of Pockets | 2 |
Includes LED Lights | No |
Reflective Stripe Color | Silver |
Pocket Location | Inside Right Waist |
Number of Outside Pockets | 0 |
Number of Inside Pockets | 2 |
Reflective Stripe Location | Back, Chest, Waist |
Fabric Construction | Mesh |
Description
Mesh Vest,Class 2,Hi-Viz,Lime,5XL, ANSI Class 2, Vest Size 5XL, Number of Pockets with Closure 0, Features 3M Scotch lite Tape, Standards ANSI 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XS, 12PK (34-874)
- ALTA Knee Pads, NOMAR Cap, Gray, PR (56223.50)
- MUCK BOOT CO Kids' Chore Classic Boot (KCH9CK M 010)
- RED KAP Mens Twill 65/35 Work Pant - Kh (PT62KH 30 32)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 4XL (61634)
- ERB SAFETY Vest with Pockets, Economy, HiViz, Orange, L (61639)
- ERB SAFETY Safety Vest, Womens Fit, Mesh, Class 2, S720, Hi-Viz Lime, SM (61915)
- ERB SAFETY S863C Mesh Safety Vest, Contrasting Tape, 3 pkts, 2X (63334)
- ERB SAFETY Jacket, Ripstop, Removable Vest, Class 3, W570R, Hi-Viz Lime, 3XL (62534)
- ERB SAFETY S384 Mesh Safety Vest, Class 2, Hi-Viz Lime, No Pockets, MD (66570)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-XL (SV3B-2ZOM-XL)
- Erb Safety Traffic Safety Vests and Apparel