Shop All Traffic Safety Vests and Apparel
Erb Safety
Mesh Vest, Class 2, Hi-Viz, Lime, 3XL
Mfr # 14514
Zoro # G8006227
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Silver
- Color Lime
- Size 3XL
- Material Polyester
- Standards ANSI 107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 14514
- Zoro # G8006227
- UPC # 720609145147
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Vest Size | 3XL |
Details
Stripe Color | Silver |
Item | Mesh Vest,Class 2,Hi-Viz,Lime,3XL |
Color | Lime |
Material | Polyester |
Standards | ANSI 107 |
Features | 3M Scotch lite Tape |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 0 |
ANSI Class | 2 |
Reflective Stripe Location | Back, Chest, Waist |
Pocket Location | Inside Right Waist |
Number of Inside Pockets | 2 |
Fabric Construction | Mesh |
Number of Outside Pockets | 0 |
Includes LED Lights | No |
Total Number of Pockets | 2 |
Reflective Stripe Color | Silver |
Description
Mesh Vest,Class 2,Hi-Viz,Lime,3XL, ANSI Class 2, Vest Size 3XL, Number of Pockets with Closure 0, Features 3M Scotch lite Tape, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Gloves, XL, High Visibility Orange, PR (921XL)
- 3M 3M Dual Cartridge Respirator Assembly 07193, Organic Vapor/P95, Large (7000126247)
- CELLUCAP Disp Lab Coat, Polypropylene, White, M, PK25 (3302EWSM)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, S, PR (47-400)
- ERB SAFETY BreakAway Vest, Cl 2, XBack, HiViz, Orange, M (61740)
- ERB SAFETY Safety Vest, Mesh, Solid, Hi-Viz, Lime, 5XL (65046)
- ERB SAFETY Safety Vest, WovenOxford, HiViz, Orange, 2XL (61722)
- ERB SAFETY Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, XL (61447)
- ERB SAFETY Safety Vest, Contrasting, Mesh, Class 3, S683P, Hi-Viz Lime, 2XL (62139)
- ERB SAFETY M/L Expandable Public Safety Vest, Navy (61252)
- MILWAUKEE TOOL Class 2 Breakaway High Visibility Orange Mesh Safety Vest - 2X-Large/3X-Large (48-73-5127)
- Erb Safety Workwear and Protective Clothing