Shop All Work Pants and Shorts
Erb Safety
Mesh Pants, Class E, Hi-Viz, Lime, 5XL
Mfr # 65030
Zoro # G8003086
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Front Pass Through Pockets with Rain Guard; 2 Back Pockets with Hook & Loop Closure; Zipper at Leg Opening; Class E (for Ensemble) when Worn without Other ANSI 107 Compliant Garments; Class 3 when Worn with a Class 2 or Class 3 Upper Garment
- Material 100% Polyester Mesh, Elastic Waist with Drawstring
- Color Lime
- Standards ANSI 107 Class E, Class 3
- Size 5XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 65030
- Zoro # G8003086
- UPC # 720609650306
- Country of Origin China
- Category Work Pants and Shorts
Dimensions
Size | 5XL |
Details
Item | Mesh Pants,Class E,Hi-Viz,Lime,5XL |
Features | Front Pass Through Pockets with Rain Guard; 2 Back Pockets with Hook & Loop Closure; Zipper at Leg Opening; Class E (for Ensemble) when Worn without Other ANSI 107 Compliant Garments; Class 3 when Worn with a Class 2 or Class 3 Upper Garment |
Material | 100% Polyester Mesh, Elastic Waist with Drawstring |
Color | Lime |
Standards | ANSI 107 Class E, Class 3 |
Description
Mesh Pants,Class E,Hi-Viz,Lime,5XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Containment Tarp, 53-1/2 In. L, Yellow (8AD26)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (131-4)
- 3M Air Flow Adjustment Cover (S-955)
- STRANCO Calibration Label, ENG, Green/White, PK350, TC-21004 (TC-21004)
- DICKIES Relaxed Jeans, 32 in. Inseam, 34 in. Waist (CR39RB 34 32)
- TOUGH DUCK Flex Twill Cargo Pant, Navy, 28 (601016)
- 5.11 Ripstop TDU Pant, TDU Khaki, 2XL S (74003)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 32 32)
- 5.11 Mens Cargo Pants, Size 32" x 30", Black (74439)
- PORTWEST Iona Plus Work Pants, 30 (F142)
- 5.11 Apex Pants, Size 36" x 30", Black (74434)
- Erb Safety Workwear and Protective Clothing