Shop All High Visibility Jackets & Coats
Erb Safety
Men Jacket, SoftShell, Hi-Viz, Lime/Blk, 5XL
Mfr # 62209
Zoro # G8736135
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof Yes
- Gender Men's
- Standards ANSI 107 Class 3
- Size 5XL
- Features Lightweight, Multi-Season; Rain Guard Zipper Closure with Interior Storm Flap; Comfort Collar, Fleece Lined; 3 Fused Fabric Layers; Breathable, Water and Wind Resistant; 2 Exterior Slash Pockets with Rain Guard Zipper Closure; Channeled hem with Cinch Cord and Cord Lock for Adjustable Fit; Deluxe Adjustable Cuffs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 62209
- Zoro # G8736135
- UPC # 720609622099
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 5XL |
Details
Waterproof | Yes |
Gender | Men's |
Standards | ANSI 107 Class 3 |
Features | Lightweight, Multi-Season; Rain Guard Zipper Closure with Interior Storm Flap; Comfort Collar, Fleece Lined; 3 Fused Fabric Layers; Breathable, Water and Wind Resistant; 2 Exterior Slash Pockets with Rain Guard Zipper Closure; Channeled hem with Cinch Cord and Cord Lock for Adjustable Fit; Deluxe Adjustable Cuffs |
Material | Polyester/Spandex Outer Shell Fused with Fleece Liner |
Item | Men Jacket,SoftShell,Hi-Viz,Lime/Blk,5XL |
Color | High Visibility Lime with Black Bottom |
Description
Men Jacket,SoftShell,Hi-Viz,Lime/Blk,5XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Knee Pads, Capless, Olive Green, PR (50703.09)
- GLOVEWORKS Nitrile Disposable Gloves, Nitrile, L (GWON48100)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, 2XL (CEC2KH RG 50)
- TINGLEY Vision Rain, Bib, Overall, Class, E, Yellw/Green, XL (O23122)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, 3XL (62032)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Lime, M-L (61495)
- ERB SAFETY Rain Coat, Reflective Trim, Hi-Viz, Lime, L (61481)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Lime, 3XL-4XL (61497)
- ERB SAFETY Rain Coat, Reflective Trim, Hi-Viz, Lime, XL (61482)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime, M (62434)
- TOUGH DUCK Quilted Safety Jacket, 4XL, Black (S43231)
- Erb Safety High Visibility Jackets & Coats