Erb Safety

Long Rain Coat, Class 3, Hi-Viz, Orange, L


product price: $35.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Size L
  • Color High Visibility Orange
  • Material Polyester/Polyurethane Coating
  • Length 50-1/2"
  • Features Mesh Lining; Detachable and Stowable Hood
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size L
Length 50-1/2"

Details

Item Long Rain Coat,Class 3,Hi-Viz,Orange,L
Color High Visibility Orange
Material Polyester/Polyurethane Coating
Features Mesh Lining; Detachable and Stowable Hood

Description

Long Rain Coat,Class 3,Hi-Viz,Orange,L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.