Shop All High Visibility Jackets & Coats
Erb Safety
Long Rain Coat, Class 3, Hi-Viz, Lime, M
Mfr # 62028
Zoro # G8003445
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color High Visibility Lime
- Material Polyester/Polyurethane Coating
- Length 50"
- Features Mesh Lining; Detachable and Stowable Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 62028
- Zoro # G8003445
- UPC # 720609620286
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Length | 50" |
Details
Item | Long Rain Coat,Class 3,Hi-Viz,Lime,M |
Color | High Visibility Lime |
Material | Polyester/Polyurethane Coating |
Features | Mesh Lining; Detachable and Stowable Hood |
Description
Long Rain Coat,Class 3,Hi-Viz,Lime,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Work Shoes, Alloy, Womens, 6, D, Black, PR (76553 - BKBL SZ 6)
- US WEIGHT Sentry Signholder, w/Plexiglass, 8.5x11" (U2513)
- MILWAUKEE TOOL Cut 5 Dipped Gloves - S (48-22-8950)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161421)
- ERB SAFETY Jacket, Class 3, Hi-Viz, Lime, 2XL, Polyester (63948)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime, M (62434)
- ERB SAFETY Bomber Jacket, Class 3, Lime/Black, LG (63346)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime/Blk, XL, Color: Lime (61593)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, 3XL (62032)
- ERB SAFETY Rain Coat, Reflective Trim, HiViz, Lime, 2XL (61483)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, 4XL (8384)
- Erb Safety High Visibility Clothing