Shop All High Visibility Jackets & Coats
Erb Safety
Long Rain Coat, Class 3, Hi-Viz, Lime, 5XL
Mfr # 62034
Zoro # G8003567
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color High Visibility Lime
- Material Polyester/Polyurethane Coating
- Length 53"
- Features Mesh Lining; Detachable and Stowable Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 62034
- Zoro # G8003567
- UPC # 720609620347
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 5XL |
Length | 53" |
Details
Item | Long Rain Coat,Class 3,Hi-Viz,Lime,5XL |
Color | High Visibility Lime |
Material | Polyester/Polyurethane Coating |
Features | Mesh Lining; Detachable and Stowable Hood |
Description
Long Rain Coat,Class 3,Hi-Viz,Lime,5XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA VF, Chem Res Gloves, XXL, 160F68, PR (707D-11-V)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, M, Fits Chest 40" (600-GR-M)
- MCR SAFETY Knit Gloves, XL, Terry/Polyester, PK12 (9675XL)
- CHILL-ITS BY ERGODYNE High Performance Cap, Blue, Universal Size (6632)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, 5XL (61761)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime, M (62434)
- ERB SAFETY Bomber Jacket, Class 3, Lime/Black, LG (63346)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Orange, 5XL-6XL (61503)
- ERB SAFETY Rain Coat, Reflective Trim, HiViz, Lime, 4XL (61485)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime, XL (62436)
- UTILITY PRO High-visibility Polyester/Nylon Hi-Vis Jacket size UHV821T-XLT (UHV821T-XLT)
- Erb Safety Workwear and Protective Clothing