Shop All High Visibility Jackets & Coats
Erb Safety
Long Rain Coat, Class 3, Hi-Viz, Lime, 4XL
Mfr # 62033
Zoro # G8003427
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4Xl
- Color High Visibility Lime
- Material Polyester/Polyurethane Coating
- Length 52-1/2"
- Features Mesh Lining; Detachable and Stowable Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 62033
- Zoro # G8003427
- UPC # 720609620330
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4Xl |
Length | 52-1/2" |
Details
Item | Long Rain Coat,Class 3,Hi-Viz,Lime,4XL |
Color | High Visibility Lime |
Material | Polyester/Polyurethane Coating |
Features | Mesh Lining; Detachable and Stowable Hood |
Description
Long Rain Coat,Class 3,Hi-Viz,Lime,4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON ELECTRONICS (HE) CORPORATION Hamilton Electronics HG26 Noise off 26dB Black Ear Plugs (HG26)
- SIGNMISSION 20 Minute Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24493 (A-1218-24493)
- JJ KELLER Labor Law Poster Kit, NJ, English, 43 In. W (100-NJ-K)
- 3M Lens Covers, Plastic, Gray, PK 25 (M-924)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, 2XL (62031)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime, 2XL (62437)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime/Blk, XL, Color: Lime (61593)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime, M (62434)
- ERB SAFETY Bomber Jacket, Class3, Hi-Viz, Lime/Blk, 2XL (61594)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Orange, L (62036)
- 2W INTERNATIONAL High Viz Rain Parka, X-Large, Lime, Class 3 (736C-3 XL)
- Erb Safety High Visibility Clothing