Shop All High Visibility Jackets & Coats
Erb Safety
Long Rain Coat, Class 3, Hi-Viz, Lime, 3XL
Mfr # 62032
Zoro # G8003409
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color High Visibility Lime
- Material Polyester/Polyurethane Coating
- Length 52"
- Features Mesh Lining; Detachable and Stowable Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 62032
- Zoro # G8003409
- UPC # 720609620323
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Length | 52" |
Details
Item | Long Rain Coat,Class 3,Hi-Viz,Lime,3XL |
Color | High Visibility Lime |
Material | Polyester/Polyurethane Coating |
Features | Mesh Lining; Detachable and Stowable Hood |
Description
Long Rain Coat,Class 3,Hi-Viz,Lime,3XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Exit (With Right Arrow), 10X14, Rigid Plastic (MERRB)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W819)
- ZEP-PRO Zep-Pro UAL-IWNT1-MOS Alabama Crimson Tide Concho Emblem Mossy Oak Nylon And Leather Bi-Fold Passcase Wallet (UAL-IWNT1-MOS)
- CONDOR Chemical Resistant Bib Apron, PVC, Heavy Duty, 8 mil, 45 in Length, Universal Size, 12 Pack (1N866)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, 2XL (61758)
- ERB SAFETY Bomber Jacket, Class 3, Lime/Black, LG (63346)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Orange, 5XL-6XL (61503)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime/Blk, XL, Color: Lime (61593)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime, L (62435)
- ERB SAFETY Rain Coat, Reflective Trim, Hi-Viz, Lime, XL (61482)
- 2W INTERNATIONAL High Viz Reversible Rain Coat, Small, Lime, Class 3 (655RC-3)
- Erb Safety Workwear and Protective Clothing