Shop All Foot and Leg Guards
Erb Safety
Leg Gaiters, Contrasting Trim, Hi-Viz, Lime
Mfr # 61586
Zoro # G8002690
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof Yes
- Size One Size Fits All
- Features One size fits all; 17 1/2" Long. Adjustable Closure Width with 3 pcs of Hook & Loop; Hook & Loop is 4.5" Long so Adjusts to a Broad Range of Sizes; Elastic Top & Bottom Reflective Tape for Visibility
- Standards ANSI/ISEA 107
- Material Polyester Oxford with PU Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 61586
- Zoro # G8002690
- UPC # 720609615862
- Country of Origin China
- Category Foot and Leg Guards
Dimensions
Size | One Size Fits All |
Details
Waterproof | Yes |
Item | Leg Gaiters,Contrasting Trim,Hi-Viz,Lime |
Features | One size fits all; 17 1/2" Long. Adjustable Closure Width with 3 pcs of Hook & Loop; Hook & Loop is 4.5" Long so Adjusts to a Broad Range of Sizes; Elastic Top & Bottom Reflective Tape for Visibility |
Standards | ANSI/ISEA 107 |
Material | Polyester Oxford with PU Coating |
Color | Lime/Orange with Silver Tape |
Description
Leg Gaiters,Contrasting Trim,Hi-Viz,Lime
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 10-1/2 Men's 8 in Work Boot Alloy Work Boot, Reddish Brown (TB047019210)
- MONTOUR LINE Stanchion Dual Retractable Belt Barrier Black Post 7.5 ft. Black Belt (M630D-BK-BK-75)
- MUCK BOOT CO Women's Chore Mid Boot (WCHM9CK M 070)
- EDGE Gloves, Black/Red, 1 PR (48-919)
- PETRA ROC INC Petra Roc Leg Gaiter, ANSI Class E, Polyester Mesh, Lime/Orange, One Size, 1 Pair (LMGO-CE)
- ZORO SELECT Metatarsal Guard, Aluminum, 16 oz Weigth Each, Attachment Straps, Unisex, Universal Size (5T454)
- IMPACTO Replacement Strap For No. 2KTC9, PK4 (METSTRAP)
- MAGID 6" Leather Spat W/9" Flare, (SP9-VEL)
- ELLWOOD SAFETY APPLIANCE CO. Ellwood Safety Shin Guards, Web Straps, Aluminum Alloy, 12inL x 5inW, 1 Pair (303)
- IMPACTO Impacto Turbotoe Molded Pvc Safety Toe Caps W/Steel Toe, Xx-Lg (13-14) (TTUXXL)
- SNAKE GUARDZ Snake Guardz "Shin Armor" (205 4)
- Erb Safety Foot and Leg Guards