Shop All Traffic Safety Vests and Apparel
Erb Safety
Large Polyester Mesh Safety Vest
Mfr # 61240
Zoro # G8008729
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Features 5 Point Break-Away Vest; Hook & Loop Front Closure; 2 Interior Waist Pockets with Hook & Loop Closure
- Material 100% Polyester Mesh
- Standards ANSI 107 Class 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61240
- Zoro # G8008729
- UPC # 720609612403
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Details
Item | Safety Vest,Polyester Mesh,Break-Away,L |
Color | Lime |
Features | 5 Point Break-Away Vest; Hook & Loop Front Closure; 2 Interior Waist Pockets with Hook & Loop Closure |
Material | 100% Polyester Mesh |
Standards | ANSI 107 Class 3 |
Description
Safety Vest,Polyester Mesh,Break-Away,L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Wrong Way Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-6172-HI_18x12 (T1-6172-HI_18x12)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Customers And Parts Entrance Sign, Portrait (OS-NS-D-710-V-10880)
- LINCOLN ELECTRIC Welding Jacket (K4933-3XL)
- SKULLERZ BY ERGODYNE Replacement Had Hat Sweatband, Black, 10 Pack, 10PK (8990)
- ERB SAFETY Vest with Pockets, Economy, HiViz, Orange, L (61639)
- ERB SAFETY Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, 4XL (61450)
- ERB SAFETY Safety Vest, Woven Oxford, Hi-Viz, Lime, XL (61002)
- ERB SAFETY Safety Vest, Reflective Trim, HiViz, Lime, M (14550)
- ERB SAFETY Safety Vest, Zipper, Hi-Viz, Orange, XL (61210)
- ERB SAFETY Safety Vest, Womens Fit, Mesh, Class 2, S720, Hi-Viz Lime, MD (61916)
- CONDOR High Visibility Vest, Orange/Red, S (53YM72)
- Erb Safety High Visibility Clothing