Shop All Warm Weather Caps, Hats & Liners
Erb Safety
Knit Hat, Hi-Viz, Lime, Silver Stripe
Mfr # 63196
Zoro # G8003040
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Silver Reflective Stripe; Great to Wear Under an ERB Safety Hard Hat or Alone; One Size Fits Most
- Material 100% Acrylic
- Standards ANSI/ISEA 107
- Size Adjustable
- Color Lime with Silver Stripe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 63196
- Zoro # G8003040
- UPC # 720609631961
- Country of Origin China
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | Adjustable |
Details
Features | Silver Reflective Stripe; Great to Wear Under an ERB Safety Hard Hat or Alone; One Size Fits Most |
Material | 100% Acrylic |
Standards | ANSI/ISEA 107 |
Item | Knit Hat,Hi-Viz,Lime,Silver Stripe |
Color | Lime with Silver Stripe |
Description
Knit Hat,Hi-Viz,Lime,Silver Stripe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULL THROTTLE Vest-Jr(77-125#) Green Rpd Dry, #142400-400-009-22 (142400-400-009-22)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 7 in Length (9307)
- TOUGH DUCK Duck Chore Jacket Black, LT (WJ313)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, XL, PR (7041)
- ERB SAFETY Boonie Hat, Hi-Viz, Lime, Woven Polyester (61587)
- ERB SAFETY Ball Cap, Hi-Viz, One Size, Lime, Polyester (61705)
- ERB SAFETY S109LED Knit Cap, Hi-Viz Lime (63197)
- ERB SAFETY Aware Wear ANSI 107 Class Headwear, - Lime, One Size (61587)
- ERB SAFETY Boonie Hat, Hi-Viz, Orange, Polyester (61588)
- PROPAC CERT BALL CAP (C2011)
- BRONER Tex-Mex Straw Sun Hat (48-88-414-l-g)
- Erb Safety Head Protection