Shop All Traffic Safety Vests and Apparel
Erb Safety
Jacket, Ripstop, Removable Vest, Class 3, W570R, Hi-Viz Lime, 3XL
Mfr # 62534
Zoro # G0371997
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 62534
- Zoro # G0371997
- UPC # 720609625342
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Description
ANSI/ISEA 107 Type R, Class 3 Jacket made from 300 denier Ripstop oxford material with polyurethane coating. Jacket outer is water resistant. Features include quilted lining interior sleeves, zipper and snap front closure with inner storm flap, mic tabs at each shoulder and detachable hood. Five pockets on outer jacket shell. Zip-out Type R, Class 2 hi viz lime fleece vest with zip front closure and three pockets. AwareLite retroreflective trim on both the outer jacket and interior vest.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480L86)
- NEW BALANCE Athletic High-Top Shoe, EE, 8 1/2, Black, PR (MIDCLBR-8.5-2E)
- MILWAUKEE TOOL Cut 1 Dipped Gloves - S (ML48-22-8900)
- MSA SAFETY Gls Sfty Essentia Euro Ad 1150 (10083078)
- ERB SAFETY XL Hi-Viz Vest with Pockets, Orange (61640)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Orng, XL (64729)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Lime, 4XL, Standards: ANSI 107 Class 2 (61878)
- ERB SAFETY Safety Vest, Unisex Fit, Tricot, Non ANSI, S762P, Hi-Viz Pink, XL (61333)
- ERB SAFETY Safety Vest, Reflctve Trim, HiViz, Lime, 3XL (14554)
- ERB SAFETY Safety Vest, Unisex, Mesh, Class 2, S730, Hi-Viz Lime w/Pink Trim, XL (63324)
- CONDOR High Visibility Vest, Yellow/Green, M (53YM81)
- Erb Safety Workwear and Protective Clothing