Shop All High Visibility Jackets & Coats
Erb Safety
Jacket, Class 3, Hi-Viz, Lime, Polyester, L
Mfr # 63946
Zoro # G8002681
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof Yes
- Color High Visibility Lime
- Material 300D Oxford Polyester with PU Coating, Lining Taffeta and Polyfill
- Standards ANSI 107 Class 3
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 63946
- Zoro # G8002681
- UPC # 720609639462
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Details
Waterproof | Yes |
Color | High Visibility Lime |
Item | Jacket,Class 3,Hi-Viz,Lime,Polyester,L |
Material | 300D Oxford Polyester with PU Coating, Lining Taffeta and Polyfill |
Standards | ANSI 107 Class 3 |
Features | Polyester 300D Oxford with PU Coating; Waterproof 3000. Lining: Taffeta and Polyfill; Zipper Closure; Two Lower Slash Pockets; Phone Pocket, Inside Pocket |
Description
Jacket,Class 3,Hi-Viz,Lime,Polyester,L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Orange, S (S63219)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWH4X000600)
- SIGNMISSION OSHA WARNING Sign, Men Working In Shaft, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-WS-P-1014-L-12682)
- ANSELL 13" Chemical Resistant Gloves, Neoprene, 10, 1 PR (29-865)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime, M (62434)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime, L (62435)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Orange, M (62035)
- ERB SAFETY Bomber Jacket, Class 3, Lime/Black, LG (63346)
- ERB SAFETY Rain Coat, Reflective Trim, Hi-Viz, Lime, L (61481)
- ERB SAFETY Rain Coat, Reflective Trim, HiViz, Lime, 4XL (61485)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, 2XL (SP-BRJ-Y2X)
- Erb Safety High Visibility Clothing