Shop All High Visibility Jackets & Coats
Erb Safety
Jacket, Class 3, Hi-Viz, Lime, 3XL, Polyester
Mfr # 63949
Zoro # G8002535
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof Yes
- Standards ANSI 107 Class 3
- Features Polyester 300D Oxford with PU Coating; Waterproof 3000. Lining: Taffeta and Polyfill; Zipper Closure; Two Lower Slash Pockets; Phone Pocket, Inside Pocket
- Material 300D Oxford Polyester with PU Coating, Lining Taffeta and Polyfill
- Color High Visibility Lime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 63949
- Zoro # G8002535
- UPC # 720609639493
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Details
Waterproof | Yes |
Standards | ANSI 107 Class 3 |
Features | Polyester 300D Oxford with PU Coating; Waterproof 3000. Lining: Taffeta and Polyfill; Zipper Closure; Two Lower Slash Pockets; Phone Pocket, Inside Pocket |
Item | Jacket,Class 3,Hi-Viz,Lime,3XL,Polyester |
Material | 300D Oxford Polyester with PU Coating, Lining Taffeta and Polyfill |
Color | High Visibility Lime |
Description
Jacket,Class 3,Hi-Viz,Lime,3XL,Polyester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Interlocking Antifatigue Mat Tile, Polyurethane, 5 ft Long x 3 ft Wide, 5/8 in Thick (502)
- BERKSHIRE Gloves, M, Nylon, PK200 (BGL7.200MB)
- KAREWEAR Finger Guards, Grain Leather, L, PK10 (TX 7008 PK L)
- BRADY Breaker Lockout, Clamp On, Nylon 2Ft Cable (51254)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Orange, L (62036)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime/Blk, XL, Color: Lime (61593)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime, L (62435)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Lime, 5XL-6XL (61498)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Lime, M-L (61495)
- ERB SAFETY Rain Coat, Reflective Trim, Hi-Viz, Lime, XL (61482)
- PORTWEST Hi-Vis Contrast Rain Jacket, XL (US366)
- Erb Safety High Visibility Clothing