Shop All High Visibility Jackets & Coats
Erb Safety
Jacket, Class 3, Hi-Viz, Lime, 2XL, Polyester
Mfr # 63948
Zoro # G8002550
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof Yes
- Features Polyester 300D Oxford with PU Coating; Waterproof 3000. Lining: Taffeta and Polyfill; Zipper Closure; Two Lower Slash Pockets; Phone Pocket, Inside Pocket
- Size 2XL
- Color High Visibility Lime
- Standards ANSI 107 Class 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 63948
- Zoro # G8002550
- UPC # 720609639486
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Details
Waterproof | Yes |
Features | Polyester 300D Oxford with PU Coating; Waterproof 3000. Lining: Taffeta and Polyfill; Zipper Closure; Two Lower Slash Pockets; Phone Pocket, Inside Pocket |
Color | High Visibility Lime |
Standards | ANSI 107 Class 3 |
Item | Jacket,Class 3,Hi-Viz,Lime,2XL,Polyester |
Material | 300D Oxford Polyester with PU Coating, Lining Taffeta and Polyfill |
Description
Jacket,Class 3,Hi-Viz,Lime,2XL,Polyester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Cold Protection Drivers Gloves, Thinsulate Lining, XL (1419XL)
- BRADY Label, White, Brady B-423, 2in.Wx0.25in.H (THT-15-423-2.5-SC)
- PIP Hi-Visibility Vest, 11 Pockets, Lime Yl, M (303-0500-LY/M)
- 3M Safety Glasses, Clear Antifog Coating (10078371662704)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Lime, 3XL-4XL (61497)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime, M (62434)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Orange, M (62035)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, 2XL (61758)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Orange, L (62036)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Orange, XL (62037)
- 2W INTERNATIONAL High Viz Rain Coat, 5X-Large, Orange, Class 3 (630C-3 5XL)
- Erb Safety Workwear and Protective Clothing