Shop All Safety Glasses
Erb Safety
Inhibitor Safety Glasses, ERB Safety, 17969 Clear Frame, Clear Lens
Mfr # 17969
Zoro # G502538602
Sold in multiples of 5 for $22.75
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Clear
- Eyewear Size One Size
- Sub-Category Inhibitor
- Weight 0.056
- Length 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 17969
- Zoro # G502538602
- UPC # 720609179692
- Country of Origin Unknown
- Category Safety Glasses
Dimensions
Eyewear Size | One Size |
Length | 9.5 in |
Width | 4.5 in |
Temple-to-Temple Width | 4.5 in |
Details
Frame Color | Clear |
Sub-Category | Inhibitor |
Weight | 0.056 |
Color | Clear |
Description
INHIBITOR® SAFETY GLASSES, ERB SAFETY, 17969 - CLEAR FRAMELESS WRAPAROUND DESIGN FIT PROVIDES OPTICAL PROTECTION. 4-POSITION ADJUSTABLE TEMPLES WITH NON-SLIP RUBBER TIPS AID IN ACHIEVING A PERFECT AND COMFORTABLE FIT. THE LENS OFFERS 99% UV PROTECTION. MEETS THE REQUIREMENTS OF ANSI Z87.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURECAN Replacement Spout Assembly (RP004)
- DIAMOND VISIONS READING GLASSES (RG-48)
- LYLE Decal, Warning Stealing, 14 x 10", Sign Legend Text Color: Black (LCU6-0144-RD_14X10)
- REEBOK Athletic Shoe, W, 9, White (RB424)
- ERB SAFETY Safety Glasses, Red Mirror Scratch-Resistant (18043)
- ERB SAFETY Safety Glasses, Smoke Temples, Clear, Clear Scratch-Resistant (15281)
- ERB SAFETY Safety Glasses, Foam Frame, Grey, Anti-Fog, Clear Anti-Fog (15411)
- ERB SAFETY Safety Glasses, Camo Frame, Silver Mirror, Silver Mirror Scratch-Resistant (18048)
- ERB SAFETY Kick Safety Glasses, Blue Temples, Clear Anti-Fog Lenses (17506)
- ERB SAFETY Safety Glasses, Clear Frame, Clear, Clear Scratch-Resistant (15529)
- KLEENGUARD Safety Glasses w-Anti-Fog Coating, Clear Anti-Fog (65335)
- Erb Safety Eye Protection