Shop All Bump Caps
Erb Safety
HPDE, Pinklock Suspension, Gray, Fits Hat Size 6-1/2 to 7-3/4
Mfr # 19484
Zoro # G100452003
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Hat Size 6-1/2 to 7-3/4
- Head Protection Material HPDE
- Material HDPE
- Suspension Adjustment Type Pinklock
- Length 7.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 19484
- Zoro # G100452003
- UPC # 720609194848
- Country of Origin United States
- Category Bump Caps
Dimensions
Fits Hat Size | 6-1/2 to 7-3/4 |
Length | 7.125 |
Height | 5 |
Width | 10.5 |
Details
Head Protection Material | HPDE |
Color | Gray |
Material | HDPE |
Suspension Adjustment Type | Pinklock |
For Use With | 4180AF |
Weight | 0.5 |
Description
67BCT Bump Cap designed to be paird with 4180AF face shield (sold seperately). Molded from high density polyethylene, cap has perforated sides to provide ventilation. 4-point injection molded pin-lock suspension adjusts from head sizes 6 1/2 - 7 3/4. Moisture wicking brow pad is removable, washable and replaceable. Does not meet ANSI/ISEA Z89.1 requirements. Not a hard hat. Made in USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Pink (19989)
- BADGER Fire Extinguisher, 4A:60B:C, Dry Chemical, 20 lb (B20M-1-HF)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Yellow (19452)
- REEBOK Athletic Shoe, M, 11, Black, PR (RB3016)
- ERB SAFETY HPDE, Pinklock Suspension, Red, Fits Hat Size 6-1/2 to 7-3/4 (19474)
- ERB SAFETY HPDE, Pinklock Suspension, Hi-Viz Lime, Fits Hat Size 6-1/2 to 7-3/4 (19485)
- ERB SAFETY HPDE, Pinklock Suspension, Orange, Fits Hat Size 6-1/2 to 7-3/4 (19473)
- ERB SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Beige, Fits Hat Size 6-1/2 to 7-3/4 (67)
- ERB SAFETY ERB„¢ 19111 Vented 4-Point Suspension Bump Cap, White (19111)
- ERB SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Gray, Fits Hat Size 6-1/2 to 7-3/4 (67)
- SATA Bump Cap (STTF0401)
- Erb Safety Head Protection