Shop All Hard Hats
Erb Safety
Full Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Blue
Mfr # 20006
Zoro # G7468295
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Americana 360(R)
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 20006
- Zoro # G7468295
- UPC # 720609200068
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Series | Americana 360(R) |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Blue |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1 |
Hard Hat ANSI Type | 2 |
Hard Hat ANSI Class | C, G, E |
ANSI Electrical Class | C, E, G |
ANSI Classification | Type 2, Class E |
Graphics | None |
ANSI Impact Type | 2 |
Head Protection Graphics | No Graphics |
Accessory Slots | No |
Accessory Mounting Options | None |
High-Visibility | No |
Head Protection Brand | ERB SAFETY |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Description
Hard Hat, ANSI Classification Type 2, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Blue, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options None, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1, Series Americana
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M N95 Disposable Respirator, Cool Flow Valve, Molded, Dual Headstrap, Welding Respirator, Pack of 10 (8515)
- 3M PROTECTA Horizontal Lifeline, 60 ft., Red (1200101)
- MCR SAFETY Safety Glasses, Mirror Scratch-Resistant (BK117)
- FALLTECH Full Body Harness, XL, Polyester (7080BXL)
- ERB SAFETY Full Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), White (20004)
- ERB SAFETY Full Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Yellow (20005)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Blue (19766)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (19222)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Gray (19137)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Orange (19295)
- ERGODYNE Skullerz 8975V Class C Safety Helmet with Visor Kit, Anti-Fog Clear Lens, White (60219)
- Erb Safety Head Protection