Erb Safety

Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red


product price: $14.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Head Protection Style Full Brim
  • Head Protection Material HDPE
  • Fits Hat Size 6-1/2" to 8"
  • Series Omega II
  • Head Protection Suspension Type Ratchet (6-Point)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Erb Safety
  • MFR # 19914
  • Zoro # G7468085
  • UPC #
    720609199140
  • Country of Origin United States
  • Category Hard Hats

Dimensions

Fits Hat Size 6-1/2" to 8"

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Red, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1, Series Omega II(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.