Shop All Hard Hats
Erb Safety
Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red
Mfr # 19284
Zoro # G6296987
original price:
$14.39
17% off
new price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2 to 8
- Series Americana
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 19284
- Zoro # G6296987
- UPC # 720609192844
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Series | Americana |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Red |
Head Protection Venting | No |
Standards | ANSI Z89.1 |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | C, G, E |
Graphics | None |
ANSI Impact Type | 1 |
ANSI Classification | Type 1, Class E |
Accessory Slots | Yes |
CSA Class | None |
Head Protection Graphics | No Graphics |
ANSI Electrical Class | C, E, G |
High-Visibility | No |
Head Protection Brand | ERB SAFETY |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Red, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility No, Series Americana
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3PK Reusable Corded Earplugs (48-73-3151)
- RADIANS Radians SVE1 Economy Type R Class 2 Safety Vest (SVE1-2ZGM-L/XL)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in Wide with 1-1/2 in Shackle, Blue (410BLU)
- SIGNMISSION OSHA Caution, 12" Height, Rigid Plastic, 18" x 12", Landscape, Keep Clear At All Times (OS-CS-P-1218-L-19193)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Pink (19269)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (19262)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (19261)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Pink (19199)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Red (19134)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Yellow (19332)
- MSA SAFETY Front Brim Hard Hat, V-Gard, Slotted Cap, Type 1, Class E, Fas-Trac Ratchet Suspension, Gray (475364)
- Erb Safety Head Protection