Shop All Hard Hats
Erb Safety
Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Yellow
Mfr # 19228
Zoro # G7468049
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Americana
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 19228
- Zoro # G7468049
- UPC # 720609192288
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Series | Americana |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Hi-Vis Yellow |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1 |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | C, G, E |
Graphics | None |
ANSI Classification | Type 1, Class E |
Accessory Slots | No |
Head Protection Graphics | No Graphics |
ANSI Electrical Class | C, E, G |
ANSI Impact Type | 1 |
High-Visibility | Yes |
Head Protection Brand | ERB SAFETY |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Hi-Visibility Yellow, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility Yes, Standards ANSI Z89.1, Series Americana
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACL STATICIDE Pink Latex Finger Cots, L, 720PK (70LA-L)
- ALLEGRO INDUSTRIES Airline Hose, 185 psi, 50 ft., 3/8 In. Dia. (9100-50)
- BOGS FOOTWEAR Size 12 Men's Steel Rubber Boot, Black (69172-001 M 12)
- MILLER ELECTRIC Filter, Bayonet, HEPA, Magenta, 2 PK, NIOSH 42 CFR 84 (235673-2)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (19223)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (19225)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (19263)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Yellow (19502)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (19284)
- ERB SAFETY ERB Reflective Strip, 1in x 4in, Lime, 16 Strips (19570)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Vented, Class C, 4 pt, White (G60000)
- Erb Safety Hard Hats