Shop All Hard Hats
Erb Safety
Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange
Mfr # 19225
Zoro # G7468189
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Americana
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 19225
- Zoro # G7468189
- UPC # 720609192257
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Series | Americana |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Hi-Vis Orange |
Head Protection Venting | No |
Hard Hat ANSI Type | 1 |
Standards | ANSI/ISEA Z89.1 |
Hard Hat ANSI Class | C, G, E |
ANSI Electrical Class | C, E, G |
Graphics | None |
Head Protection Graphics | No Graphics |
Accessory Slots | No |
ANSI Classification | Type 1, Class E |
ANSI Impact Type | 1 |
High-Visibility | Yes |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Head Protection Brand | ERB SAFETY |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Hi-Visibility Orange, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility Yes, Standards ANSI Z89.1, Series Americana
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Wrk Boots, Mens, 8.5, E, Lea. Midso., 8inH, PR (CA7921)
- CONDOR Flammable Liquid Safety Cabinet, 4 gal. (45AE90)
- CONDOR Safety Vest, Orange/Red, L, Hook-and-Loop (491R68)
- DUPONT IsoClean(R) Frock, White, 3XL, PK30 (IC263SWH3X00300B)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Yellow (19228)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (19223)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Orange (19205)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (19284)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Lime (19200)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Gold (19992)
- DEFENDER SAFETY H2-Ch Safety Helmet Type 2 Class C, Ansi Z89 And En12492 Rated, Battleship Grey (H2-CH-08)
- Erb Safety Hard Hats