Shop All Hard Hats
Erb Safety
Full Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), White
Mfr # 19501
Zoro # G7468268
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Omega II
- Suspension Adjustment Type Pinlock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 19501
- Zoro # G7468268
- UPC # 720609195012
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Series | Omega II |
Suspension Adjustment Type | Pinlock |
Number of Suspension Points | 6 |
Color | White |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1 |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | C, G, E |
Accessory Slots | No |
ANSI Classification | Type 1, Class E |
Head Protection Graphics | No Graphics |
Graphics | None |
ANSI Impact Type | 1 |
ANSI Electrical Class | C, E, G |
High-Visibility | No |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Head Protection Brand | ERB SAFETY |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Pinlock (6-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1, Series Omega II(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Welding Bib, Leather, 5inL x 10inW (S21100)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 1 PR (11-518)
- MOLDEX Moldex 6881 Metal Detectable SparkPlugs PlugStation Dispenser, Corded, 33dB, 150 Pairs (6881)
- OBERON Hood Mounted L.E.D. Light (LED_LAMP)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Hi-Vis Lime (19510)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Red (19504)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Red (19454)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (19224)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), White (19431)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E (19781)
- BULLARD Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (33ORR)
- Erb Safety Head Protection