Shop All Hard Hats
Erb Safety
Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Orange
Mfr # 19295
Zoro # G6266491
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2 to 8
- Series Americana
- Suspension Adjustment Type Pinlock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 19295
- Zoro # G6266491
- UPC # 720609192950
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Series | Americana |
Suspension Adjustment Type | Pinlock |
Number of Suspension Points | 4 |
Color | Hi-Vis Orange |
Head Protection Venting | No |
Hard Hat ANSI Type | 1 |
Standards | ANSI Z89.1 |
Hard Hat ANSI Class | C, G, E |
CSA Class | None |
ANSI Electrical Class | C, E, G |
Graphics | None |
ANSI Impact Type | 1 |
Accessory Slots | Yes |
ANSI Classification | Type 1, Class E |
Head Protection Graphics | No Graphics |
High-Visibility | Yes |
Head Protection Brand | ERB SAFETY |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Color Hi-Visibility Orange, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility Yes, Series Americana
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Safety Glasses, I/O Anti-Fog, Scratch-Resistant (SKOLL-AF)
- CONDOR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (5JE24)
- CONDOR High Visibility Safety Sign, 8 in H, 8 in W, PETG, L-Shape Projection, English, 480X02 (480X02)
- BRADY Pipe Marker, Heating Water Return, PK5, 7129-4-PK (7129-4-PK)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (19291)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (19292)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Pink (19299)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), White (19140)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Gray (19637)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (19762)
- 3M SecureFit Safety Helmet, Type 1, Class C, Reflective, Vented, Ractchet (6-point), Hi-Viz Green (X5014VX-ANSI)
- Erb Safety Head Protection