Shop All Hard Hats
Erb Safety
Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Red
Mfr # 19434
Zoro # G7468399
original price:
$16.88
5% off
new price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Americana
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 19434
- Zoro # G7468399
- UPC # 720609194343
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Series | Americana |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Red |
Head Protection Venting | Yes |
Hard Hat ANSI Type | 1 |
Standards | ANSI/ISEA Z89.1 |
Hard Hat ANSI Class | C |
ANSI Impact Type | 1 |
ANSI Electrical Class | C |
Accessory Slots | No |
ANSI Classification | Type 1, Class C |
Graphics | None |
Head Protection Graphics | No Graphics |
Accessory Mounting Options | None |
High-Visibility | No |
Head Protection Brand | ERB SAFETY |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Red, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options None, Head Protection Venting Yes, High-Visibility No, Standards ANSI Z89.1, Series Americana
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration gas, Hydrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-83)
- FAME FABRICS Adjustable Neck, 3-Pocket, Denim, F10RB (82002)
- BRADLEY Eye/facewash Assembly (S05-162GRGR)
- LYLE Handicapped Parking Sign, 18" x 12, HC-016-12HA (HC-016-12HA)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Blue (19436)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Gray (19637)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Yellow (19432)
- ERB SAFETY Full Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Blue (20006)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Gray (19957)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Hi-Vis Orange (19500)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (19368)
- Erb Safety Head Protection