Shop All Hard Hats
Erb Safety
Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Vis Lime
Mfr # 19430
Zoro # G7468408
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Americana
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 19430
- Zoro # G7468408
- UPC # 720609194305
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Series | Americana |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Hi-Vis Lime |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1 |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | C |
Accessory Slots | No |
Head Protection Graphics | No Graphics |
ANSI Classification | Type 1, Class C |
ANSI Electrical Class | C |
ANSI Impact Type | 1 |
Graphics | None |
Accessory Mounting Options | None |
High-Visibility | Yes |
Head Protection Brand | ERB SAFETY |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Hi-Visibility Green, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options None, Head Protection Venting Yes, High-Visibility Yes, Standards ANSI Z89.1, Series Americana
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Eagle Rain, Pants, Unrated, Yellow, 2XL (P21107)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silv, 14 5/8in, 2.8W (EDG 2 G M6)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR (KKC2FN-02-S)
- HAWS Axion™ MSR Emergency Shower, Horiz/Vert, 20 gpm (8122)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Red (19434)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Blue (19436)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Yellow (19432)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Lime (19220)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Black (19771)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Green (19768)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (52LC86)
- Erb Safety Head Protection