Shop All Hard Hats
Erb Safety
Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Gray
Mfr # 19637
Zoro # G7468426
original price:
$16.88
12% off
new price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Americana
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 19637
- Zoro # G7468426
- UPC # 720609194374
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Series | Americana |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Gray |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1 |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | C |
ANSI Electrical Class | C |
ANSI Impact Type | 1 |
Head Protection Graphics | No Graphics |
Accessory Slots | No |
Graphics | None |
ANSI Classification | Type 1, Class C |
Accessory Mounting Options | None |
High-Visibility | No |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Head Protection Brand | ERB SAFETY |
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Gray, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options None, Head Protection Venting Yes, High-Visibility No, Standards ANSI Z89.1, Series Americana
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Case, 10-5/8 InLx9-11/16 InWx6-7/8 InD, YL (1300-001-240)
- PIG Filter Sock, Black, 10 ft. Lx5 in. W (FLT718)
- BRADY Pipe Marker, Heating Water Supply, Yellow, 5703-II (5703-II)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, HPPE, XL/10, PR (SKC6FN-05-XL)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Yellow (19432)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Red (19434)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Blue (19436)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), White (19131-WHITE)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Hi-Vis Lime (19130-HIVIS LIME)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Purple (19988)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), White (E1SW01A000)
- Erb Safety Hard Hats