Shop All Hard Hats
Erb Safety
Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), White
Mfr # 19331
Zoro # G7468347
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Americana
- Suspension Adjustment Type Pinlock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 19331
- Zoro # G7468347
- UPC # 720609193315
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Series | Americana |
Suspension Adjustment Type | Pinlock |
Number of Suspension Points | 4 |
Color | White |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1 |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | C |
ANSI Classification | Type 1, Class C |
Head Protection Graphics | No Graphics |
ANSI Electrical Class | C |
Graphics | None |
ANSI Impact Type | 1 |
Accessory Slots | No |
Accessory Mounting Options | None |
High-Visibility | No |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Head Protection Brand | ERB SAFETY |
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Full Brim, Head Protection Suspension Type Pinlock (4-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options None, Head Protection Venting Yes, High-Visibility No, Standards ANSI Z89.1, Series Americana
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Write-On Inspection Lbl, Grn/Wht, PK364 (42211)
- PAULSON Faceshield, Hi Temp, Clr, Polycarbonate, 20" (IM22-L6F)
- MUTUAL INDUSTRIES 18X18X27" Cloth Signal Green Warning Flags, 10C (14966-39-27)
- BUFFALO XL Waterproof Shoe Cover Carton, PK40 (68404)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Blue (19336)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Gray (19537)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Yellow (19332)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red (19914)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Vis Lime (19450)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E (19781)
- 3M HARD HAT PINLOCK YELLOW (CHHYH1-V-12-DC)
- Erb Safety Head Protection