Shop All Hard Hats
Erb Safety
Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Red
Mfr # 19334
Zoro # G7468356
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Americana
- Suspension Adjustment Type Pinlock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 19334
- Zoro # G7468356
- UPC # 720609193346
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Series | Americana |
Suspension Adjustment Type | Pinlock |
Number of Suspension Points | 4 |
Color | Red |
Head Protection Venting | Yes |
Hard Hat ANSI Type | 1 |
Standards | ANSI/ISEA Z89.1 |
Hard Hat ANSI Class | C |
ANSI Impact Type | 1 |
Head Protection Graphics | No Graphics |
Accessory Slots | No |
ANSI Classification | Type 1, Class C |
Graphics | None |
ANSI Electrical Class | C |
Accessory Mounting Options | None |
High-Visibility | No |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Head Protection Brand | ERB SAFETY |
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Full Brim, Head Protection Suspension Type Pinlock (4-Point), Head Protection Color Red, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options None, Head Protection Venting Yes, High-Visibility No, Standards ANSI Z89.1, Series Americana
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Poster, Say Yes To Safety, ENG (P0592)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1140187)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 7, PR (S13TAFGPU7)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, S, 1 PR (74-048)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), White (19331)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Gray (19537)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Blue (19336)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E (19781)
- ERB SAFETY ERBAmericana Hard Hat, 4-Point Pinlock Suspension, Blue, (19766)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Orange (19763)
- MSA SAFETY V-Gard C1 Full Brim, Vented, Fas-Trac III, Type 1, Class C, White (10215828)
- Erb Safety Hard Hats