Shop All Hard Hats
Erb Safety
Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Hi-Vis Orange
Mfr # 19337
Zoro # G7468441
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Americana
- Suspension Adjustment Type Pinlock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 19337
- Zoro # G7468441
- UPC # 720609193377
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Series | Americana |
Suspension Adjustment Type | Pinlock |
Number of Suspension Points | 4 |
Color | Hi-Vis Orange |
Head Protection Venting | Yes |
Hard Hat ANSI Type | 1 |
Standards | ANSI/ISEA Z89.1 |
Hard Hat ANSI Class | C |
Head Protection Graphics | No Graphics |
ANSI Classification | Type 1, Class C |
Accessory Slots | No |
Graphics | None |
ANSI Impact Type | 1 |
ANSI Electrical Class | C |
Accessory Mounting Options | None |
High-Visibility | Yes |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Head Protection Brand | ERB SAFETY |
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Full Brim, Head Protection Suspension Type Pinlock (4-Point), Head Protection Color Hi-Visibility Orange, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options None, Head Protection Venting Yes, High-Visibility Yes, Standards ANSI Z89.1, Series Americana
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Breathable Balaclava (HL150B)
- MSA SAFETY Anchorage Connector Strap, Galvnzed Cable (SFP2267504)
- SAS SAFETY NSX TURBO SFTY GLASS IN/OUT MIRROR LENS (SA5334)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, Emergency Plant Shutdown Sign, Portrait (OS-NS-P-1218-V-11880)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), White (19331)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Blue (19336)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Red (19334)
- ERB SAFETY Full Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), White (20004)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (19950)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (19223)
- MILWAUKEE TOOL Hard Hat (48-73-1115)
- Erb Safety Head Protection