Erb Safety

Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Blue (Discontinued)


This Product is Discontinued
Shop for all Hard Hats

Key Features

  • Head Protection Style Front Brim
  • Head Protection Material HDPE
  • Fits Hat Size 6-1/2" to 8"
  • Series Omega 360(R)
  • Head Protection Suspension Type Ratchet (4-Point)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Erb Safety
  • MFR # 20003
  • Zoro # G7468365
  • UPC #
    720609200037
  • Country of Origin United States
  • Category Hard Hats

Dimensions

Fits Hat Size 6-1/2" to 8"

Description

Hard Hat, ANSI Classification Type 2, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Blue, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1, Series Omega II(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products