Shop All Hard Hats
Erb Safety
Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Green
Mfr # 19902
Zoro # G7467647
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Omega II
- Head Protection Suspension Type Ratchet (6-Point)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 19902
- Zoro # G7467647
- UPC # 720609199027
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Glow-in-the-Dark, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1, Series Omega II(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Hot Water Return, 1 In.H (20441)
- MASTER LOCK Lockout Padlock, KA, Black, 1-1/4"H, PK3 (3KAS3BLK)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class C, Ratchet (4-Point) (H-702SFV-UV)
- DEFENDER SAFETY 13G Recycled Polyester Knit Liner, Rainbow Red Gloves, Cut 1, Abrasion 3, Polyurethane Coating, Size XL (DXG-E01-04XL)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Yellow (19208)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Gray (19767)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (19222)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Blue (19136)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), White (19501)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), White (19131-WHITE)
- MSA SAFETY Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Yellow (C217093)
- Erb Safety Hard Hats