Shop All Hard Hats
Erb Safety
Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange
Mfr # 19363
Zoro # G7468067
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Americana
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 19363
- Zoro # G7468067
- UPC # 720609193636
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | HDPE |
Series | Americana |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Orange |
Head Protection Venting | No |
Hard Hat ANSI Type | 1 |
Standards | ANSI/ISEA Z89.1 |
Hard Hat ANSI Class | C, G, E |
Graphics | None |
ANSI Electrical Class | C, E, G |
Head Protection Graphics | No Graphics |
ANSI Classification | Type 1, Class E |
ANSI Impact Type | 1 |
Accessory Slots | Yes |
High-Visibility | No |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Head Protection Brand | ERB SAFETY |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Orange, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1, Series Americana
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Corrosive Safety Cabinet, 18 gal., Blue (CK18BP)
- SIGNMISSION OSHA Danger Decal, Confined Space Enter By Permit Only, 10in X 7in Decal, 7" H, 10" W, Landscape (OS-DS-D-710-L-19287)
- EDWARDS SIGNALING Air Sampling Tube, L 6 Ft, W 1/2 In (SD-T78)
- ZORO SELECT Channelizer Cone with Collar, 42in H, Lime (03-770-42L64)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black (19371)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (19367)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Blue (19336)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Hi-Vis Lime (19130-HIVIS LIME)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), White (19331)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Hi-Vis Pink (19129)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Blue (19456)
- Erb Safety Head Protection