Shop All Hard Hats
Erb Safety
Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Pink
Mfr # 19369
Zoro # G5180892
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Americana
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 19369
- Zoro # G5180892
- UPC # 720609193698
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | HDPE |
Series | Americana |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Hi-Vis Pink |
Head Protection Venting | No |
Hard Hat ANSI Type | 1 |
Standards | ANSII/ISEA Z89.1 |
Hard Hat ANSI Class | C, G, E |
Graphics | None |
ANSI Electrical Class | C, E, G |
ANSI Impact Type | 1 |
Accessory Slots | Yes |
Head Protection Graphics | No Graphics |
ANSI Classification | Type 1, Class E |
Application | Industrial Applications |
High-Visibility | Yes |
Head Protection Brand | ERB SAFETY |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Hi-Visibility Pink, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility Yes, Standards ANSI Z89.1, Series Americana
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL MAGIC Removable Broom Handle, Brown, 1" L (203BH)
- ECOBAILER Disposable Bailer, 1027mL, Clear PVC, PK24 (ECOPROPVCWT-153)
- 3M 3M™ 5000 Series Half Mask OV Kit, L (5301)
- CONDOR Safety Sign, 10" Wx14" H, 0.055" Thickness (465T07)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E (19781)
- ERB SAFETY ERBAmericana Hard Hat, 4-Point Pinlock Suspension, Red, (19764)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (19361)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Blue (19506)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Yellow (19208)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Blue (19456)
- PYRAMEX Pyramex® Black Ridgeline Ratchet Headgear (HGBR)
- Erb Safety Head Protection