Shop All Hard Hats
Erb Safety
Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), White
Mfr # 19140
Zoro # G7467778
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Omega II
- Suspension Adjustment Type Pinlock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 19140
- Zoro # G7467778
- UPC # 720609191403
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | HDPE |
Series | Omega II |
Suspension Adjustment Type | Pinlock |
Number of Suspension Points | 6 |
Color | White |
Head Protection Venting | No |
Hard Hat ANSI Type | 1 |
Standards | ANSI/ISEA Z89.1 |
Hard Hat ANSI Class | C, G, E |
ANSI Impact Type | 1 |
ANSI Classification | Type 1, Class E |
Graphics | American Flag |
Head Protection Graphics | American Flag |
ANSI Electrical Class | C, E, G |
Accessory Slots | Yes |
High-Visibility | No |
Head Protection Brand | ERB SAFETY |
Hard Hat Sub-Category | Hard Hats With Patriotic Graphics |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Pinlock (6-Point), Head Protection Color White, Head Protection Graphics American Flag, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1, Series Omega II(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 14 Men's Steel Rubber Boot, Black (267220)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Thumbhole, Gray/White, L (KTAFGT18SFT)
- LABELMASTER DOT Container Placard, Vinyl, PK25 (Z-EZ21)
- NMC Low Pressure Steam Pressure Sensitive, Pk25, A1156Y (A1156Y)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Hi-Vis Pink (19129)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Orange (19133)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Dark Blue (19301)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (19951-WHITE)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Orange (19503)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E (19786)
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-03)
- Erb Safety Head Protection