Shop All Hard Hats
Erb Safety
Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Hi-Vis Pink
Mfr # 19129
Zoro # G7467787
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Omega II
- Suspension Adjustment Type Pinlock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 19129
- Zoro # G7467787
- UPC # 720609191281
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | HDPE |
Series | Omega II |
Suspension Adjustment Type | Pinlock |
Number of Suspension Points | 6 |
Color | Hi-Vis Pink |
Head Protection Venting | No |
Hard Hat ANSI Type | 1 |
Standards | ANSI/ISEA Z89.1 |
Hard Hat ANSI Class | C, G, E |
ANSI Classification | Type 1, Class E |
ANSI Electrical Class | C, E, G |
Accessory Slots | Yes |
Head Protection Graphics | No Graphics |
Graphics | None |
ANSI Impact Type | 1 |
High-Visibility | Yes |
Head Protection Brand | ERB SAFETY |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Pinlock (6-Point), Head Protection Color Hi-Visibility Pink, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility Yes, Standards ANSI Z89.1, Series Omega II(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Heating Water Return, PK5, 7129-4-PK (7129-4-PK)
- BRADY Circuit Breaker Lockout, Tie Bar (66321)
- TALON TRAX 9 Men's Steel (5T255)
- LYLE Pinch Point Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU4-0164-ND_14X10)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Orange (19133)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Dark Blue (19301)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), White (19140)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), White (19131-WHITE)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Vis Pink (19453)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Gray (19257)
- PIP Dynamic Dom Cap Style Dome Hard Hat HDPE Shell, 6-Pt Suspension, Rachet Adjustment, Black (280-HP341SR-11)
- Erb Safety Head Protection