Shop All Hard Hats
Erb Safety
Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Orange
Mfr # 19765
Zoro # G7467997
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Americana
- Suspension Adjustment Type Pinlock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 19765
- Zoro # G7467997
- UPC # 720609197658
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | HDPE |
Series | Americana |
Suspension Adjustment Type | Pinlock |
Number of Suspension Points | 4 |
Color | Hi-Vis Orange |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1 |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | C, G, E |
Graphics | None |
Head Protection Graphics | No Graphics |
ANSI Impact Type | 1 |
ANSI Classification | Type 1, Class E |
ANSI Electrical Class | C, E, G |
Accessory Slots | Yes |
Application | Industrial Applications |
High-Visibility | Yes |
Head Protection Brand | ERB SAFETY |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Color Hi-Visibility Orange, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility Yes, Standards ANSI Z89.1, Series Americana
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREX BY ERGODYNE Ice Traction Device, 1 pc., L, PR (6304)
- ANSELL USE-880, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (USE-880-S)
- TOUGH DUCK Beanie Watch Cap, Black, XL (WA161)
- MAGID Disposable Clothing, XL, White, Tyvek, Zipper (CVCH11-XL)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Black (19771)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), White (19140)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Blue (19136)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Blue (19456)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Black (19949)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E (19781)
- MILWAUKEE TOOL Front Brim White Front Brim Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1321)
- Erb Safety Hard Hats