Shop All Hard Hats
Erb Safety
Front Brim Hard Hat, Type 1, Class E
Mfr # 19781
Zoro # G5224349
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 19781
- Zoro # G5224349
- UPC # 720609197818
- Country of Origin United States
- Category Hard Hats
Description
High density polyethylene cap features short peak and low profile and 4-point nylon webbing suspension with easy-turn knob Mega Ratchet sizing which adjusts from head sizes 6 1/2 - 8. Hinged, padded ratchet adjustment is low hanging and adjustable for a perfect fit at nape of neck. Receptacles for 4-point chin strap to keep hard hat in securely in place. Functional rain trough. Accessory slots accommodate a wide variety of eye, and face and hearing protection. Goggle retaining slots molded on suspension. Moisture wicking brow pad is removable, washable and replaceable. Certified when headband is installed in reverse position. Meets the Low Temperature (LT) option of the Z89.1 standard. Meets ANSI Z89.1 Type I, Class C, E and G requirements. Made in United States.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, 10" H, Aluminum, Drive Safe See You Soon Sign With Symbol, Landscape, 1014-L-11553 (OS-NS-A-1014-L-11553)
- HY-KO Number House 2 Alum 3In Black (DC-3/2)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Work Boot (GB00593 M 090)
- BERNE Vest, Washed, V-Neck, 6XL, Regular (VW531)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (19221)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Red (19134)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Red (19454)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (19261)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Blue (19766)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (19362)
- GENERAL ELECTRIC Vented Full Brim Hard Hat, 4-Point Adjustable Ratchet Suspension, Red (GH326R)
- Erb Safety Head Protection