Shop All Hard Hats
Erb Safety
Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Red
Mfr # 19454
Zoro # G7468240
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Americana
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 19454
- Zoro # G7468240
- UPC # 720609194541
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | HDPE |
Series | Americana |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Red |
Head Protection Venting | Yes |
Hard Hat ANSI Type | 1 |
Standards | ANSI/ISEA Z89.1 |
Hard Hat ANSI Class | C |
ANSI Electrical Class | C |
ANSI Impact Type | 1 |
ANSI Classification | Type 1, Class C |
Graphics | None |
Head Protection Graphics | No Graphics |
Accessory Slots | Yes |
Accessory Mounting Options | Side-Slots |
High-Visibility | No |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Head Protection Brand | ERB SAFETY |
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Red, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, High-Visibility No, Standards ANSI Z89.1, Series Americana
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 26" Chemical Resistant Gloves, Nitrile, 9, 1 PR (772L-09)
- TUFTILE ADA Warning Pad, Brick Red, 5 ft L x 2 ft. W (TT2460-SA-BRD-1)
- GENUINE GRIP Athletic Shoes, Women, Black, 210-8.5W, PR (210-8.5W)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black, M, 12PK (N9699M)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Yellow (19452)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Gray (19457)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Vis Pink (19453)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Blue (19456)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Gray (19257)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Blue (19336)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Blue (E1RW71A000)
- Erb Safety Hard Hats