Shop All Hard Hats
Erb Safety
Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Vis Lime
Mfr # 19450
Zoro # G7467988
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Americana
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 19450
- Zoro # G7467988
- UPC # 720609194503
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | HDPE |
Series | Americana |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Hi-Vis Lime |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1 |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | C |
ANSI Impact Type | 1 |
Head Protection Graphics | No Graphics |
Graphics | None |
ANSI Classification | Type 1, Class C |
Accessory Slots | Yes |
ANSI Electrical Class | C |
Accessory Mounting Options | Side-Slots |
High-Visibility | Yes |
Head Protection Brand | ERB SAFETY |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Hi-Visibility Green, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, High-Visibility Yes, Standards ANSI Z89.1, Series Americana
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Work Shoes, 10, EW, Black, Alloy, Womens, PR (76553EW BKPK SZ 10)
- RADIANS Radians SV24-2 Type R Class 2 Breakaway Expandable Two Tone (SV24-2ZOM-XL/2X)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Black/Brown, XL, PR (EXO-MIGL-05-XL)
- ULTRATECH Covered Twin IBC Containment Unit, 535 gal Spill Capacity, Polyethylene (1148)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Gray (19457)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Vis Orange (19455)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Vis Pink (19453)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Red (19504)
- ERB SAFETY ERB Reflective Strip, 1in x 4in, Lime, 16 Strips (19570)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Orange (19765)
- 3M HARD HAT PINLOCK YELLOW (CHHYH1-V-12-DC)
- Erb Safety Head Protection