Shop All Hard Hats
Erb Safety
Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), White
Mfr # 19251
Zoro # G7467936
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Americana
- Suspension Adjustment Type Pinlock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 19251
- Zoro # G7467936
- UPC # 720609192516
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | HDPE |
Series | Americana |
Suspension Adjustment Type | Pinlock |
Number of Suspension Points | 4 |
Color | White |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1 |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | C |
Head Protection Graphics | No Graphics |
ANSI Impact Type | 1 |
ANSI Electrical Class | C |
ANSI Classification | Type 1, Class C |
Accessory Slots | Yes |
Graphics | None |
Accessory Mounting Options | Side-Slots |
High-Visibility | No |
Head Protection Brand | ERB SAFETY |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Front Brim, Head Protection Suspension Type Pinlock (4-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, High-Visibility No, Standards ANSI Z89.1, Series Americana
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY NITRILE PAINTERS GLOVES XLG (SA6534)
- RADIANS Radians RW07 High Visibility Rainwear Jacket (RW07J-3ZGV-XL)
- PAWS Anti-Slip Footwear, Red, Womens, PR (13023)
- KEYSTONE SAFETY Hooded Disposable Coveralls with Elastic Wrists and Ankles, White, Small (CVL-KG-H-E S)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Hi-Vis Orange (19255)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Yellow (19252)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Red (19254)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (19361)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Orange (19503)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Orange (19923)
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Yellow/Green (10061512)
- Erb Safety Head Protection