Shop All Hard Hats
Erb Safety
Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Hi-Vis Orange
Mfr # 19255
Zoro # G7468015
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Americana
- Suspension Adjustment Type Pinlock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 19255
- Zoro # G7468015
- UPC # 720609192554
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | HDPE |
Series | Americana |
Suspension Adjustment Type | Pinlock |
Number of Suspension Points | 4 |
Color | Hi-Vis Orange |
Head Protection Venting | Yes |
Hard Hat ANSI Type | 1 |
Standards | ANSI/ISEA Z89.1 |
Hard Hat ANSI Class | C |
ANSI Impact Type | 1 |
ANSI Classification | Type 1, Class C |
Head Protection Graphics | No Graphics |
ANSI Electrical Class | C |
Accessory Slots | Yes |
Graphics | None |
Accessory Mounting Options | Side-Slots |
High-Visibility | Yes |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Head Protection Brand | ERB SAFETY |
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Front Brim, Head Protection Suspension Type Pinlock (4-Point), Head Protection Color Hi-Visibility Orange, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, High-Visibility Yes, Standards ANSI Z89.1, Series Americana
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, M, 1 PR (KKC5KV-03-M)
- JJ KELLER Spring Clip Arm, SS, 1 in. H, 2-1/2 in. W (55360)
- 3M Hard Hat Mounted Ear Muffs, 20 dB, Peltor X1, Black (X1P51E)
- ACCUFORM Not An Exit Sign, English, 14" W, 10" H, Plastic, Red (MEXT444VP)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Blue (19256)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Gray (19257)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Yellow (19252)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Black (19139)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Red (19434)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Yellow (19208)
- MSA SAFETY Msa 454-815570 Hat V-Guard Ratchet Suspension; Fluorescent Green (454-815570)
- Erb Safety Hard Hats