Shop All Hard Hats
Erb Safety
Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Gray
Mfr # 19257
Zoro # G7468021
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series Americana
- Suspension Adjustment Type Pinlock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 19257
- Zoro # G7468021
- UPC # 720609192578
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | HDPE |
Series | Americana |
Suspension Adjustment Type | Pinlock |
Number of Suspension Points | 4 |
Color | Gray |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1 |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | C |
ANSI Impact Type | 1 |
ANSI Electrical Class | C |
ANSI Classification | Type 1, Class C |
Accessory Slots | Yes |
Head Protection Graphics | No Graphics |
Graphics | None |
Accessory Mounting Options | Side-Slots |
High-Visibility | No |
Head Protection Brand | ERB SAFETY |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Front Brim, Head Protection Suspension Type Pinlock (4-Point), Head Protection Color Gray, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, High-Visibility No, Standards ANSI Z89.1, Series Americana
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (KN-COPP-3)
- ZORO SELECT Danger Tag By The Roll, 6-1/4 x 3, PK100 (43Z242)
- GARAGEBOSS 2 gal Red Plastic Gas Can Gasoline (GB320)
- 3M VERSAFLO PREM VISOR M-927 - EACH (3M37324)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Blue (19256)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), White (19251)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Hi-Vis Lime (19250)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red (19954)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), White (19431)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Gray (19957)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (19913)
- Erb Safety Hard Hats