Shop All Traffic Safety Vests and Apparel
Erb Safety
Fasade Inside Corner Trim Bermuda Bronze PK5
Mfr # 14617
Zoro # G8007155
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Size L
- ANSI Class 2
- Material Polyester
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 14617
- Zoro # G8007155
- UPC # 720609146175
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Vest Size | L |
Details
Item | Vest,Hi-Viz,Lime,Contrasting Trim,3XL |
Color | Lime |
ANSI Class | 2 |
Material | Polyester |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 0 |
Stripe Color | Orange/Silver |
Standards | ANSI 107 |
Features | Aware Lite Tape |
Pockets | 0-3 |
Number of Inside Pockets | 3 |
Number of Outside Pockets | 0 |
Fabric Construction | Mesh |
Reflective Stripe Color | Orange/Silver |
Pocket Location | Inside Waist |
Includes LED Lights | No |
Reflective Stripe Location | Back, Chest, Waist |
Total Number of Pockets | 3 |
Description
Vest,Hi-Viz,Lime,Contrasting Trim,3XL, ANSI Class 2, Vest Size L, Number of Pockets with Closure 0, Features Aware Lite Tape, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Tactical Trouser, Khaki, Size 36X34, PR (F52512525036X34)
- BOOST EYEWEAR Reading Glasses, Traditional Black Frames, Comfort Spring Loaded Hinges, 6PK (26200)
- SIGNMISSION OSHA Danger Sign, Hot Surface! Hot Exhaust! High, 5in X 3.5in Decal, 5" W, 3.5" H, Landscape (OS-DS-D-35-L-2185)
- ALLEGRO INDUSTRIES PAPR Wall Case, ABS Plastic Material, Yellow/Black (4100-P)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, XL, Size: Xl (14607)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, M (61629)
- ERB SAFETY Vest, ANSI, Hi-Viz, Lime, Zipper Closure, 6XL (14632)
- ERB SAFETY S384 Mesh Safety Vest, Class 2, Hi-Viz Lime, No Pockets, MD (66570)
- ERB SAFETY Vest, Lime/Black Bottom, Mesh, Class 2, 2X (62253)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, LG (61911)
- PIONEER Surveyor Mesh Back Vest, Orange, Large (V1010250U-L)
- Erb Safety High Visibility Clothing