Shop All Protective Eyewear Accessories
Erb Safety
Eye Wear Case, Black
Mfr # 15800
Zoro # G5314677
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 7.28 W x 3.15 H x 3.54 D
- Standards ANSI Z87.1; ISO 9001:2008
- Series EC021
- Features Zipper Closure; Belt Loop Attachment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 15800
- Zoro # G5314677
- UPC # 720609158000
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Dimensions
Size | 7.28 W x 3.15 H x 3.54 D |
Details
Item | Eye Wear Case, Black |
Standards | ANSI Z87.1; ISO 9001:2008 |
Series | EC021 |
Features | Zipper Closure; Belt Loop Attachment |
Description
Eye Wear Case, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barcode Printer Label, White, Labels/Roll: 250 (60DY33)
- BRADY Brady® 65396 120/277 Volt Clamp-On Breaker Lockout, Polypropylene, 15/16"W x 2-3/16"H (65396)
- DAYTON Tower Light Sounder Tier, Black, 50mm, 120V (30XT47)
- GARDNER BENDER Wire Markers (numbers 46-90) (42-030)
- HONEYWELL UVEX Replacement Lens, Shade 5.0 Lens (S6908HS)
- GLOVE GUARD Goggle Guard(R) Clip, Blue (80200BL)
- MCR SAFETY Eyeglass Elastic Strap Black (212)
- OPTX2020 PeelAway Magnifying Lenses, +3.0, Clear, PR (OPT+300)
- 3M Goggle Prescription Insert, Polycarbonate (GG500-PI)
- EDGE EYEWEAR Edge Eyewear Clip On Eyewear (9422)
- ESS FirePro FS, FirePro A Goggle Strap (740-0215)
- Erb Safety Protective Eyewear Accessories