Shop All Hard Hats
Erb Safety
ERBOmega II Hard Hat, 6-Point Ratchet Suspension, Blue,
Mfr # 19956
Zoro # G008595796
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Hat Size Standard
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 19956
- Zoro # G008595796
- UPC # 720609199560
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | Standard |
Details
Item | Hard Hat |
Color | Blue |
Description
Molded from high density polyethylene for maximum protection. Secure-Fit ratchet features an easy turn knob. Adjusts to over 40 different head sizes, 6 1/2 - 8 and meets ANSI Z89.1-2009, Type 1, Class C, E & G requirements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, 9 1/4 in D, 16 3/4 in H (HL400-LPF-INTRO-AM)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1HQL214)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (WCCL2LX2)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWHSM002500)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Gray (19137)
- ERB SAFETY ERB„¢ 19762 Americana Hard Hat, 4-Point Pinlock Suspension, Yellow (19762)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Gray (19957)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Orange (19203)
- ERB SAFETY Full Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Blue (20006)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (19762)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Yellow (P2ARW02A000)
- Erb Safety Hard Hats